COOPER ATKINS 35240 Thermocouple Thermometer 1 Input Type K

Item: AD2APV
Model: 35240
Cross Ref: 3LZC5
29 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$690.21
5% off
$655.70 /unit (ex. VAT)
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
Item Thermocouple Thermometer
Accuracy ±0.9°F, ±0.5°C
Auto Power Off Yes
Backlit Yes
Battery Type (2) AAA
Calibration Certificate NIST
Data Hold Yes
Data Logging No
Data Storage Yes
Digital Display 1/2" H Display With 4 Digit Backlit LCD
Display Backlit Display
Display Height 0.5"
Display Size 1/2" H
Display Type LCD
Functions 0.1°/1° User-Selectable Resolution, F°/C° Switchable
Height 1/2"
Included Probes Microneedle Probe Model 55040
Includes (2) AAA Batteries, Microneedle Probe Model 55040
Includes Batteries Yes
Includes Nist-traceable Certificate Yes
Includes Wireless Transmission No
Manufacturer Warranty Length Instrument: 5 yrs.
Memory No
Number Of Digits 4
Number Of Inputs 1
Power Source Details (2) AAA Batteries
Probe Connector Permanent
Resolution 0.1°, 1°
Sensor Type Thermocouple
Temp. Range -100°F to +500°F
Temperature Meter Type Thermocouple Temperature Meter
Temperature Range -100°F to +500°F (Thermocouple)
Thermocouple Temp. Range F -100°F to +500°F
Thermocouple Temperature Range C -73°C to +260°C
Thermocouple Type Type K
Data Output Type None

Shipping Information

Height (cm) 5.08
Length (cm) 20.96
Width (cm) 8.89
HS Code 9025198080
Country Of Origin US
Weight (kg) 0.27

Certifications

certificatecertificatecertificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site