-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thermocouple Thermometer |
|---|---|
| Accuracy | ±0.9°F, ±0.5°C |
| Auto Power Off | Yes |
| Backlit | Yes |
| Battery Type | (2) AAA |
| Calibration Certificate | NIST |
| Data Hold | Yes |
| Data Logging | No |
| Data Storage | Yes |
| Digital Display | 1/2" H Display With 4 Digit Backlit LCD |
| Display | Backlit Display |
| Display Height | 0.5" |
| Display Size | 1/2" H |
| Display Type | LCD |
| Functions | 0.1°/1° User-Selectable Resolution, F°/C° Switchable |
| Height | 1/2" |
| Included Probes | Duraneedle Probe Model 55032 |
| Includes | (2) AAA Batteries, Duraneedle Probe Model 55032 |
| Includes Batteries | Yes |
|---|---|
| Includes Nist-traceable Certificate | Yes |
| Includes Wireless Transmission | No |
| Manufacturer Warranty Length | Instrument: 5 yrs. |
| Memory | No |
| Number Of Digits | 4 |
| Number Of Inputs | 1 |
| Power Source Details | (2) AAA Batteries |
| Probe Connector | Permanent |
| Resolution | 0.1°, 1° |
| Sensor Type | Thermocouple |
| Temp. Range | -100°F to +500°F |
| Temperature Meter Type | Thermocouple Temperature Meter |
| Temperature Range | -100°F to +500°F (Thermocouple) |
| Thermocouple Temp. Range F | -100°F to +500°F |
| Thermocouple Temperature Range C | -73°C to +260°C |
| Thermocouple Type | Type K |
| Data Output Type | None |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 21.34 |
| Width (cm) | 9.4 |
| HS Code | 9025198080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.27 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)