-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thermocouple Thermometer |
|---|---|
| Accuracy | ±1°F, ±1°C |
| Auto Power Off | Yes |
| Backlit | No |
| Battery Type | (3) AAA |
| Data Hold | Yes |
| Data Logging | No |
| Digital Display | 0.4" H Display With 3 Digit LCD |
| Display Height | 0.4" |
| Display Type | LCD |
| Functions | °F/°C Switchable |
| Height | 0.4" |
| Included Probes | 50012-K Surface Probe, 50306-K Oven, Cooler, Freezer Probe With Clip, 50335-K Needle Probe With Coil Cable |
| Includes | Insertion Probe, Instruction, Oven Probe, Soft Carrying Case, Surface Probe |
| Includes Batteries | Yes |
| Includes Nist-traceable Certificate | No |
| Includes Wireless Transmission | No |
|---|---|
| Manufacturer Warranty Length | 5 yrs. |
| Memory | No |
| Number Of Digits | 3 |
| Number Of Inputs | 1 |
| Power Source Details | (3) AAA Batteries |
| Probe Connector | Mini |
| Resolution | 1° |
| Sensor Type | Thermocouple |
| Temp. Range | -40°F to +500°F |
| Temperature Meter Type | Thermocouple Temperature Meter |
| Temperature Range | -40°F to +500°F (Thermocouple) |
| Thermocouple Temp. Range F | -40°F to +500°F |
| Thermocouple Temperature Range C | -40°C to +260°C |
| Thermocouple Type | Type K |
| Data Output Type | None |
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 11.94 |
| HS Code | 9025198080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4815 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)