-
Select Country
- Source Now
Get it by Tuesday, Mar 3
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Coaxial Cable |
|---|---|
| Cable Fire Rating | General |
| Cable Length | 1000 ft. |
| Capacitance | 16.2 pF/ft. |
| Coaxial Cable Type | RG-6/U |
| Color | Black |
| Conductor Gauge | 18 AWG |
| Conductor Size | 18 AWG, 18/2 AWG |
| Fire Rating | Commercial |
| Impedance | 75 ohms |
| Insulation Material | FPE |
| Jacket Color | Black |
| Jacket Material | PVC |
| Jacket Type | PVC |
|---|---|
| Length | 1000 ft. |
| Length (straight Wireway) | 1000 ft. |
| Maximum Capacitance | 16.2 pF/ft. |
| Maximum Impedance | 75 ohms |
| Nec Article And Type | 800cm, 820cm |
| Nominal Outside Dia. | 0.27" |
| Outside Dia. | 0.3" |
| Plenum Rated | No |
| Shielded | Unshielded |
| Shielding Material | 100% Foil, 95% Tinned Copper Braid |
| Spool/coil Length | 1000 ft. |
| standard | ASTM B3, ASTM B869, ETL LISTED, UL LISTED |
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 44.96 |
| Width (cm) | 44.96 |
| HS Code | 8544200000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 34.4925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)