-
Select Country
- Source Now
Get it by Monday, Mar 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Coaxial Cable |
|---|---|
| Capacitance | 26 pF/ft. |
| Color | Black |
| Conductor Gauge | 20 AWG |
| Conductor Size | 20 AWG |
| Fire Rating | Commercial |
| Impedance | 50 ohms |
| Jacket Color | Black |
| Jacket Material | PVC |
| Jacket Type | PVC |
|---|---|
| Length | 1000 ft. |
| Length (straight Wireway) | 1000 ft. |
| Max. Frequency | 1000 MHz |
| Maximum Impedance | 50 ohms |
| Outside Dia. | 1/5" |
| Plenum Rated | No |
| Shielded | Shielded |
| Spool/coil Length | 1000 ft. |
| Height (cm) | 28.19 |
|---|---|
| Length (cm) | 27.69 |
| Width (cm) | 27.69 |
| HS Code | 8544200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 11.9925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)