-
Select Country
- Source Now
Get it by Friday, Mar 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Coaxial Cable |
|---|---|
| Cable Fire Rating | Plenum |
| Cable Length | 1000 ft. |
| Capacitance | 16.2 pF/ft. |
| Coaxial Cable Type | RG-11/U |
| Color | Black |
| Conductor Gauge | 14 AWG |
| Conductor Size | 14 AWG |
| Fire Rating | Plenum |
| Impedance | 75 ohms |
| Insulation Material | FPE |
| Jacket Color | Black |
| Jacket Material | PVC, PVDF |
| Jacket Type | Premium PVC Compound |
| Length | 1000 ft. |
|---|---|
| Length (straight Wireway) | 1000 ft. |
| Max. Frequency | 1000 MHz |
| Maximum Capacitance | 16.2 pF/ft. |
| Maximum Impedance | 75 ohms |
| Nec Article And Type | 800cm, 820cm |
| Nominal Outside Dia. | 0.395" |
| Outside Dia. | 2/5" |
| Outside Diameter | 0.4" |
| Plenum Rated | No |
| Shielded | Shielded |
| Shielding Material | 100% Flexfoil, 60% Aluminum Braid |
| Spool/coil Length | 1000 ft. |
| standard | ASTM B3, ETL LISTED, UL LISTED |
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 45.72 |
| HS Code | 8544200000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 29.52 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)