-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coaxial Cable |
|---|---|
| Cable Fire Rating | General |
| Cable Length | 1000 ft. |
| Capacitance | 30.8 pF/ft. |
| Coaxial Cable Type | RG-174/U |
| Color | Black |
| Conductor Gauge | 26 AWG |
| Conductor Size | 26 AWG |
| Fire Rating | Not Rated |
| Impedance | 50 ohms |
| Insulation Material | PE |
| Jacket Color | Black |
| Jacket Material | PVC |
| Jacket Type | Premium PVC Compound |
|---|---|
| Length | 1000 ft. |
| Length (straight Wireway) | 1000 ft. |
| Max. Frequency | 1000 MHz |
| Maximum Capacitance | 30.8 pF/ft. |
| Maximum Impedance | 50 ohms |
| Nec Article And Type | Not Rated |
| Outside Dia. | 0.1" |
| Plenum Rated | No |
| Shielded | Shielded |
| Shielding Material | 88% Tinned Copper Braid |
| Spool/coil Length | 1000 ft. |
| standard | ASTM B869, ETL LISTED, UL LISTED |
| Height (cm) | 20.96 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 26.99 |
| HS Code | 8544200000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 3.573 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)