-
Select Country
- Source Now
Get it by Wednesday, Mar 11
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Coaxial Cable |
|---|---|
| Cable Fire Rating | Plenum |
| Cable Length | 1000 ft. |
| Cable Type | Plenum Rated |
| Capacitance | 16 pF/ft. |
| Coaxial Cable Type | RG-11/U |
| Color | Natural |
| Conductor Gauge | 14 AWG |
| Conductor Size | 14 AWG |
| Fire Rating | Plenum |
| Impedance | 75 ohms |
| Insulation Material | Fluoropolymer |
| Jacket Color | Brown |
| Jacket Material | PVC, PVDF |
| Jacket Type | PVC |
| Length | 1000 ft. |
|---|---|
| Length (straight Wireway) | 1000 ft. |
| Max. Frequency | 1000 MHz |
| Maximum Capacitance | 16 pF/ft. |
| Maximum Impedance | 75 ohms |
| Nec Article And Type | 725 Cl2P, 820cmp |
| Nominal Outside Dia. | 0.351" |
| Outside Dia. | 2/5" |
| Outside Diameter | 0.4" |
| Plenum Rated | Yes |
| Rating | Plenum Rated |
| Shielded | Shielded |
| Shielding Material | 100% Flexfoil, 60% Aluminum Braid |
| Spool/coil Length | 1000 ft. |
| standard | ASTM B3, ASTM B869, ETL LISTED, UL LISTED |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 44.45 |
| Width (cm) | 44.45 |
| HS Code | 8544200000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 29.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)