-
Select Country
- Source Now
Get it by Tuesday, Mar 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Coaxial Cable |
|---|---|
| Cable Fire Rating | Plenum |
| Cable Length | 1000 ft. |
| Coaxial Cable Type | RG-11/U |
| Color | White |
| Conductor Gauge | 14 AWG |
| Conductor Size | 14 AWG |
| Fire Rating | Plenum |
| Impedance | 75 ohms |
| Insulation Material | Fluoropolymer |
| Jacket Color | White |
| Jacket Material | PVDF, PE |
| Jacket Type | Polyvinylidene Fluoride |
|---|---|
| Length | 1000 ft. |
| Maximum Capacitance | 16 pF/ft. |
| Maximum Frequency | 1000 MHz |
| Maximum Impedance | 75 ohms |
| Nec Article And Type | 800cm, 820cmp |
| Nominal Outside Dia. | 0.372" |
| Outside Diameter | 0.4" |
| Shielded | Shielded |
| Shielding Material | 100% Flexfoil, 40% Aluminum Braids, 60% Aluminum Braids |
| Spool/coil Length | 1000 ft. |
| standard | ASTM B3, ASTM B869, ETL LISTED, UL LISTED |
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 45.72 |
| HS Code | 8544200000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 27.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)