-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse |
|---|---|
| Ac Voltage | 600V AC |
| Amps | 15A |
| Body Material | Melamine |
| Body Style | Cylindrical |
| Class | Class G |
| Compatible Fuse Block Series | Bg, G, Hps |
| Connection Type | Ferrule End x Ferrule End |
| Dc Voltage | 170V |
| Dc Voltage Rating | 170V DC |
| Diameter | 7/16" |
| Element | Dual |
| Equivalent Brand And Series | Bussmann SC, Littelfuse SLC, Mersen AG Series |
| Equivalent Series | Ag, Sc, Slc |
| Fits Fuse Block Style | Rejection |
| Fuse Block Design | Rejection |
|---|---|
| Fuse Size | 1 5/16" x 7/16" |
| Indicating / Nonindicating | Non Indicating |
| Interrupt Rating | 100 kA at 600V AC, 10 kA at 170V DC |
| Length | 1 5/16" |
| Mfr. Series | Bussmann SC, Littelfuse SLC, Mersen AG Series |
| Overall Diameter | 7/16" |
| Rejection / Nonrejection | Rejection |
| Series | Sc Series Series |
| Speed | Time Delay |
| Speed Type | Time Delay |
| Standards | Ce, Csa Guide 1422-01, Ul 248-5 Guide Jddz |
| Visual Indication | Non Indicating |
| Voltage | 600V AC/170V DC |
Bussmann SC-15 fuse is used in electrical circuits, industrial machinery, control panels and motor circuits where a compact and reliable overcurrent protection solution is needed. This fuse safeguards electrical components and systems from overloads and short circuits.
| Height (cm) | 3.33 |
|---|---|
| Length (cm) | 1.04 |
| Width (cm) | 1.04 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.045 |



To test a fuse, use wire strippers to remove approximately an inch of insulation from both ends of the wire. Attach one wire end to a fuse terminal and the other wire end to the opposite terminal on the fuse. If the fuse is operational, the light bulb will illuminate. Conversely, if the fuse is defective, the light bulb will not light up.
Fuses deteriorate over time and will ultimately stop functioning. A fused-out condition doesn't invariably indicate equipment malfunction. However, refrain from persistent fuse replacement if it blows out immediately after replacement.
Class SC fuses exhibit size-rejecting characteristics concerning their total length, effectively preventing over fusing situations.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)