-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Unit Heater |
|---|---|
| Air Flow Rate | 5000 CFM |
| Air Temperature Rise | 55°F |
| Amps | 96.3A |
| Amps Ac | 96.3A |
| Contactor Coil Voltage | 24V AC |
| Control Type | Thermostat |
| Depth | 18 1/2" |
| Electric Heater Item | Electric Unit Heater |
| Electric Heater Phase | 3 |
| Features | Totally Enclosed, Single Speed, Ball Bearing, Thermal Protected Fan Motor, Manual Reset Linear Thermal Protector |
| Frequency | 60 Hz |
| Heater Voltage | 480V AC |
| Heating Capacity | 273000 btuH |
| Heating Method | Fan Forced |
| Height | 39 1/2" |
| Horizontal Air Throw | 65 ft. |
| Housing Color | Brown |
| Housing Finish | Powder Coated |
| Housing Material | Steel |
| Hz | 60 Hz |
|---|---|
| Includes | Adjustable Louvers, Direct Wire With Hinged And Latched Access Door |
| Manufacturers Warranty Length | 1 yr. |
| Max. Mounting Height | 45 ft. |
| Mounting Type | Ceiling |
| Overall Depth | 18 1/2" |
| Overall Dimensions | 39 1/2" x 37 1/2" x 18 1/2" |
| Overall Height | 39 1/2" |
| Overall Width | 37 1/2" |
| Phase | 3.0 |
| Requires | Thermostat |
| Temp. Rise | 55°F |
| Vertical Floor Coverage | 90 ft. |
| Vertical Mounting H | 40 ft. |
| Voltage | 480V AC |
| Wattage | 80 kW |
| Wattage Output | 80 kW |
| Width | 37 1/2" |
| Standards | ETL LISTED FOR US & CANADA |
| Height (cm) | 100.33 |
|---|---|
| Length (cm) | 46.99 |
| Width (cm) | 95.25 |
| HS Code | 8516290090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)