-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Utility Heater |
|---|---|
| Air Flow Rate | 210 CFM |
| Air Temperature Rise | 71°F |
| Amperage | 12/17.8/13.8/20.8A |
| Contactor Coil Voltage | 240V AC |
| Control Type | Mechanical Selector Dial |
| Depth | 8" |
| Electric Heater Item | Electric Utility Heater |
| Electric Heater Phase | 1 |
| Features | Thermostat, Totally Enclosed Permanently Lubricated Fan Motor, High/Low Heat Selector Switch, Fan Only Switch |
| Frequency | 60 Hz |
| Heater Housing Finish | Painted |
| Heating Capacity | 11372 btuH, 17065 btuH, 8533 btuH, 12800 btuH |
| Heating Method | Fan Forced |
| Horizontal Air Throw | 12 ft. |
| Housing Color | Gray |
| Housing Finish | Painted |
|---|---|
| Housing Material | Steel |
| Includes | Ceiling/Wall Mounting Bracket With Pre Drilled 16" O.C. Holes, Doubles As Handle Or Floor Stand |
| Overall Depth | 8" |
| Overall Dimensions | 16" x 21" x 8" |
| Overall Height | 16" |
| Overall Width | 21" |
| Phase | 1 |
| Requires | Mounting Bracket And Control Included |
| Temp. Rise | 71°F |
| Vertical Floor Coverage | 24 ft. |
| Vertical Mounting H | 15 ft. |
| Voltage | 208/240V AC |
| Width | 21" |
| Standards | UL-CUL, MEETS NEC AND OSHA REQUIREMENTS |
| Height (cm) | 56.9 |
|---|---|
| Length (cm) | 48.01 |
| Width (cm) | 25.65 |
| HS Code | 8516290030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 11.565 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)