-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Heater |
|---|---|
| Air Flow | 910 CFM |
| Air Temp. Rise | 52°F |
| Amps | 72A |
| Control Type | Mechanical Selector Dial |
| Heating Capacity | 51200 btuH |
| Heating Method | Fan Forced |
| Housing Color | Beige |
| Housing Finish | Powder Coated |
| Housing Material | Steel |
| Includes | Adjustable Air Outlet Louvers |
| Output Watts | 15 kW |
| Overall Depth | 13 3/4" |
|---|---|
| Overall Dimensions - H X W X D | 21 3/4" x 19" x 13 3/4" |
| Overall Height | 21 3/4" |
| Overall Width | 19" |
| Phase | 3, 1 |
| Phase | 1, 3 |
| Standard Logo | cul.png, ul.png |
| Vertical Floor Coverage | 35 ft. |
| Vertical Mounting H | 20 ft. |
| Voltage | 208V AC |
| Voltage, Phase | 208V AC, 1 Or 3 Phase |
| Wattage Output | 15 kW |
| Height (cm) | 64.26 |
|---|---|
| Length (cm) | 58.93 |
| Width (cm) | 44.45 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 21.78 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)