-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse |
|---|---|
| Amps | 30A |
| Body Material | Melamine |
| Body Style | Cartridge Fuses |
| Class | Class G |
| Diameter | 0.438" |
| Element | Dual |
| Indicating / Nonindicating | Non Indicating |
| Interrupt Rating | 100 kA at 480V AC, 10 kA at 300V DC |
|---|---|
| Length | 1 5/8" |
| Overall Diameter | 7/16" |
| Rejection / Nonrejection | Rejection |
| Speed Type | Time Delay |
| Visual Indication | Non Indicating |
| Voltage | 480V AC/300V DC |
| Height (cm) | 4.11 |
|---|---|
| Length (cm) | 1.04 |
| Width (cm) | 1.04 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.081 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)