-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Power Distribution Block |
|---|---|
| Depth | 2 3/25" |
| Flammability Rating | V-0 |
| For Conductor Material | Aluminum, Copper |
| For Maximum Line Wire Size | 350 kcmil |
| For Maximum Load Wire Size | 350 kcmil |
| For Minimum Line Wire Size | 6 AWG |
| For Minimum Load Wire Size | 6 AWG |
| Length | 2 4/5" |
| Line Connections/pole | 1 |
| Line Side Connection Type | Lug |
| Load Connections/pole | 1 |
| Load Side Connection Type | Lug |
| Max. Amps | 310A |
|---|---|
| Maximum Operating Temperature | 248°F |
| Maximum Voltage | 600V AC/DC |
| Number Of Poles | 2 |
| Overall Depth | 1.84" |
| Overall Length | 2.45" |
| Overall Width | 3 23/25" |
| Power Distribution Block Design | Open |
| Secondary Connection/pole | 1 |
| Secondary Wire Size Range | 6 AWG to 350 mcm |
| Standards | Csa Class 6228-01, Ul 1059 |
| Terminal Material | Aluminum, Copper |
| Width | 4 3/25" |
| Height (cm) | 11.68 |
|---|---|
| Length (cm) | 8.64 |
| Width (cm) | 6.1 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.63 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)