-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Terminal |
|---|---|
| Body Material | Copper |
| Compatible With Product Type | Cable |
| Connection Orientation | Compact |
| Connector Type | Terminal |
| Contact Finish | Tin |
| For Conductor Material | Copper |
| For Stranded Copper Wire Size | 4 AWG |
| For Stranded Copper Wire Size - Maximum | 4 AWG |
| For Stranded Copper Wire Size - Minimum | 14 AWG |
| For Stud Size | 1/4" |
| Head Style | Slotted |
| Head Type | Slotted |
| Hole Dia. | 0.27" |
| Hole Diameter | 0.27" |
| Hole Spacing | Not Applicable |
| Length | 1.21" |
| Length (straight Wireway) | 1.21" |
| Material | Copper |
| Max. Conductor Size | 4 AWG |
| Maximum Operating Temperature | 194°F |
|---|---|
| Maximum Voltage | 600V |
| Min. Conductor Size | 14 AWG |
| No. Of Conductors | 1 |
| Number Of Conductors | 1 |
| Number Of Holes | 1 |
| Number Of Pieces | 1 |
| Number Of Terminations | 1 |
| Overall Depth | 1/2" |
| Overall Length | 1.22" |
| Overall Width | 0.94" |
| Special Features | One Piece Design, Pressure Bar |
| Stud Size | 1/4" |
| Terminal Material | Copper |
| Tongue Length | 0.59" |
| Tongue Thickness | 0.06" |
| Tongue Width | 1/2" |
| Torque | 35 lbs.-in. |
| Type | Commercial |
| Width | 0.94" |
| Height (cm) | 2.39 |
|---|---|
| Length (cm) | 3.1 |
| Width (cm) | 2.39 |
| HS Code | 8535908020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0023 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)