-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Terminal |
|---|---|
| Body Material | Copper |
| Color | Bare |
| Color Code | Bare |
| Compatible With Product Type | Copper Cable |
| Connection Orientation | Compact |
| Connector Type | Terminal |
| Contact Finish | Tin |
| For Conductor Material | Copper |
| For Stranded Copper Wire Size | 6 AWG |
| For Stranded Copper Wire Size - Maximum | 6 AWG |
| For Stranded Copper Wire Size - Minimum | 14 AWG |
| Head Style | Slotted |
| Head Type | Slotted |
| Hole Dia. | 1/5" |
| Hole Diameter | 0.2" |
| Hole Spacing | Not Applicable |
| Length | 1 1/25" |
| Length (straight Wireway) | 1 1/25" |
| Material | Copper |
| Max. Conductor Size | 6 AWG |
| Maximum Operating Temperature | 194°F |
|---|---|
| Maximum Voltage | 600V |
| Min. Conductor Size | 14 AWG |
| No. Of Conductors | 1 |
| Number Of Conductors | 1 |
| Number Of Holes | 1 |
| Number Of Pieces | 1 |
| Number Of Terminations | 1 |
| Overall Depth | 3/8" |
| Overall Length | 1.04" |
| Overall Width | 0.81" |
| Special Features | Easy Installation, Long Lasting, One Piece Design, Superior Torque And Pull Out Performance |
| Strip Length | 15/32" |
| Stud Size | #10 |
| Terminal Material | Copper |
| Tongue Length | 0.56" |
| Tongue Thickness | 0.07" |
| Tongue Width | 0.38" |
| Torque | 35 lbs.-in. |
| Type | Commercial |
| Width | 0.81" |
| Height (cm) | 2.06 |
|---|---|
| Length (cm) | 2.64 |
| Width (cm) | 2.06 |
| HS Code | 8535908020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0023 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)