-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Terminal |
|---|---|
| Body Material | Copper |
| Compatible With Product Type | Cable |
| Connection Orientation | Compact |
| Connector Type | Terminal |
| Contact Finish | Tin |
| For Conductor Material | Copper |
| For Stranded Copper Wire Size | 500 kcmil |
| For Stud Size | 1/2" |
| Head Type | Hex |
| Hole Dia. | 0.54" |
| Hole Spacing | Not Applicable |
| Length | 3.14" |
| Length (straight Wireway) | 3.14" |
| Material | Copper |
|---|---|
| Max. Conductor Size | 500 kcmil |
| Min. Conductor Size | 4/0 AWG |
| No. Of Conductors | 1 |
| Number Of Conductors | 1 |
| Number Of Holes | 1 |
| Overall Depth | 1 3/8" |
| Special Features | One Piece Design, Pressure Bar |
| Stud Size | 1/2" |
| Terminal Material | Copper |
| Tongue Width | 1 1/2" |
| Type | Commercial |
| Width | 2 11/25" |
| Height (cm) | 6.2 |
|---|---|
| Length (cm) | 8.43 |
| Width (cm) | 6.2 |
| HS Code | 8535908020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)