-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Transport Drum |
|---|---|
| Body Color | Gray |
| Body Material Gauge | 20 ga. |
| Body Thickness | 0.9 mm |
| Bottom Material Gauge | 20 ga. |
| Closure Type | Bolt Ring |
| Color | Silver |
| Cover Color | Gray |
| Cover Material | Stainless Steel |
| Drum Closure | Bolt Ring |
| Drum Head Type | Open Head |
| Drum Material | Stainless Steel |
| Drum Material Grade | Grade Type 304 |
| For Holding | Liquids, Solids |
| Gasket Material | EPDM |
| Grade | Grade 304 |
| Head Type | Open |
|---|---|
| Inside Dia. | 14" |
| Interior Lining | Unlined, No Interior Coating |
| Load Capacity | 264 lbs. |
| Material | Stainless Steel |
| Material Thickness | 0.037" |
| Number Of Bung Holes | 0 |
| Outside Dia. | 14 1/4" |
| Overall Height | 19" |
| Packing Group | I, II And III Of Hazardous Materials |
| Top Material Gauge | 20 ga. |
| Top Outside Diameter | 14 1/4" |
| Un Rating Liquids | 1A2/Y1.8/150 |
| Un Rating Solids | 1A2/X120/S |
| Volume Capacity | 10 gal. |
Skolnik ST1004, 10 gallon drum, is designed to transport or store hazardous liquids or solids, such as soil absorbents, syrups, oils and glues. It can also handle Packing Groups I, II and III of hazardous materials. This 10 gallon stainless steel drum can outperform carbon steel drums in terms of tensile strength, corrosion resistance and reusability with their unique properties.
| Height (cm) | 50.8 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 38.1 |
| HS Code | 7310100010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.75 |
Under diverse operating situations having varying pressure and temperature ratings, flange gaskets provide a static seal between two flange faces. A gasket creates a seal to keep liquids and gases in place by filling the minuscule crevices and imperfections of the flange faces.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)