-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Transport Drum |
|---|---|
| Closure Type | Bolt Ring |
| Color | Silver |
| Gasket Material | EPDM |
| Gauge | 16 ga, 20 ga. |
| Head Type | Open |
| Inside Dia. | 14" |
| Load Capacity | 440 lbs. |
| Material | Stainless Steel |
|---|---|
| Material Thickness | 0.037" |
| Outside Dia. | 14 1/4" |
| Overall Height | 27" |
| Packing Group | I, II And III Of Hazardous Materials |
| Volume | 16 gal. |
| Volume Capacity | 16 gal. |
| Height (cm) | 76.2 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 38.1 |
| HS Code | 7310100010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 8.55 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)