-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tag |
|---|---|
| Grommet Material | Metal |
| Height | 5 3/4" |
| Hole Size | 3/8" |
| Indoor/outdoor Usage | Indoor Only |
| Label Color | White |
| Label Material | Cardstock |
| Label Shape | Rectangle |
| Language | English |
| Legend/background Color | Green, White |
| Material | Cardstock |
| Number Of Labels | 100 |
|---|---|
| Number Of Ties Included | 100 |
| Preprinted Text | Inspect This Unit Carefully Before Signing Inspection Record Date By Do Not Remove This Tag |
| Preprinted Text (reverse Side) | Inspect This Unit Carefully Before Signing Inspection Record Date By Do Not Remove This Tag |
| Product Type | Tag |
| Reverse Side Legend | Inspect This Unit Carefully Before Signing Inspection Record Date By Do Not Remove This Tag |
| Subject Matter | Emergency Shower & Eye Wash Test |
| Tie Material | Cotton |
| Width | 3" |
| Write On Surface | Yes |
| Standards | ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145 |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 7.87 |
| HS Code | 4821104000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.486 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)