-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tag |
|---|---|
| Grommet Material | Metal |
| Height | 5 3/4" |
| Indoor/outdoor Usage | Indoor/Outdoor |
| Label Color | Green on White |
| Label Material | Polyester |
| Label Shape | Rectangle |
| Label Thickness | 0.01" |
| Language | English |
| Legend/background Color | Green, White |
| Material | Polyester |
| Material Properties | Rigid |
| Maximum Service Temperature | 212°F |
| Minimum Service Temperature | -40°F |
| No. Of Ties Included | 10 |
|---|---|
| Number Of Labels | 10 |
| Preprinted Text | Inspect This Unit Carefully Before Signing Inspection Record Date By Date By |
| Preprinted Text (reverse Side) | Inspect This Unit Carefully Before Signing Inspection Record Date___By___Date___By___ |
| Product Type | Tag |
| Resistance Properties | Abrasion Resistant, Chemical Resistant |
| Reverse Side Legend | Inspect This Unit Carefully Before Signing Inspection Record Date By Do Not Remove This Tag |
| Standards | Compliant With Directive 2011/65/Eu And 2015/863 |
| Subject Matter | Inspection |
| Tie Material | Nylon |
| Width | 3" |
| Withstand Pull Force | 75 lbf. |
| Write On Surface | Yes |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 19.3 |
| Width (cm) | 7.62 |
| HS Code | 4911998000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.045 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)