-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tag |
|---|---|
| Grommet | Brass |
| Height | 5 3/4" |
| Legend/background Color | Green, White |
| Material | Laminated Polyester |
|---|---|
| Reverse Side Legend | Inspect This Unit Carefully Before Signing Inspection Record Date By Do Not Remove This Tag |
| Width | 3" |
| Withstand Pull Force | 50 lbs. |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 7.62 |
| HS Code | 4911998000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0765 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)