-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Valve Lockout |
|---|---|
| Ball Valve Lockout Type | Wedge |
| Color | Red |
| Features | Locks Out Ball Valve, Made Of Super Tough Nylon Service, Equipping Your Employees With The Proper Lockout Tools And Warning Devices Can Save Lives |
| Fits Pipe Size | 1/4" to 1" |
| For Handle Type | Quarter Turn Handle |
| For Maximum Handle Thickness | 0.31" |
| For Maximum Handle Width | 1 1/2" |
| For Maximum Pipe Size | 1" |
| For Minimum Pipe Size | 1/4" |
| Height | 5" |
| Length | 3 1/2" |
| Lockout Color | Red |
| Lockout Material | Steel |
|---|---|
| Material | Steel |
| Max. Number Of Padlocks | 6 |
| Overall Depth | 3.1" |
| Overall Height | 2 1/4" |
| Overall Length | 3.5" |
| Overall Width | 2" |
| Padlock Shackle Max. Dia. | 3/8" |
| Resistance Properties | Chemical Resistant |
| Temp. Range | -30°F to +350°F |
| Width | 2" |
| Standards | ANSI Z24, OSHA 29 CFR 1910.147 (4) (ii) (A) (1) / (c) (5) (ii) (C) (1) |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 10.41 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)