-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Universal Valve Lockout |
|---|---|
| Color | Red |
| Fits Handle Size | 1" |
| Height | 1 1/2" |
| Length | 5" |
| Material | Steel |
|---|---|
| Max. Number Of Padlocks | 1 |
| Padlock Shackle Max. Dia. | 0.281" |
| Temp. Range | 0°F to +250°F |
| Width | 5" |
| Height (cm) | 8.38 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 21.34 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.6075 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)