BRADY 65669 Ball Valve Lockout, For Quarter Turn Handle Type, 3 Inch For Max Pipe Size

Item: AE6HYT
Model: 65669
Cross Ref: 5T821
9 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$69.71
10% off
$62.74 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Shipping Information

Height (cm) 7.37
Length (cm) 27.69
Width (cm) 12.45
HS Code 3926909980
Country Of Origin CN
Weight (kg) 0.405

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site