-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Standards | ANSI Z244, OSHA 29 CFR 1910.147 (4) (ii) (A) (1) / (c) (5) (ii) (C) (1) |
|---|
| Height (cm) | 8.38 |
|---|---|
| Length (cm) | 22.61 |
| Width (cm) | 21.34 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.54 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)