-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Universal Valve Lockout |
|---|---|
| Blocking Arm Length | 6" |
| Cable Length | 8 ft. |
| Cable Material | Steel |
| Color | Red |
| Fits Handle Size | 1 3/4" |
| For Handle Type | Large Levers, T Handle |
| For Maximum Handle Thickness | 1.1" |
| For Maximum Padlock Shackle Diameter | 0.39" |
| For Valve Type | Universal |
| Height | 2" |
| Includes | Blocking Arm, Cable, Lockout Device |
| Includes Blocking Arm | Yes |
| Includes Cable | Yes |
| Length | 6" |
| Lockout Color | Red |
|---|---|
| Lockout Depth | 6" |
| Lockout Height | 6.38" |
| Lockout Material | Fiberglass Reinforced Nylon |
| Lockout Width | 8.823" |
| Material | Steel |
| Max. No. Of Padlocks | 2 |
| Max. Number Of Padlocks | 1 |
| Padlock Shackle Max. Dia. | 0.281" |
| Product Type | Universal Valve Lockout |
| Resistance Properties | Chemical Resistant, Impact Resistant |
| Temp. Range | 0°F to +250°F |
| Width | 7" |
| Standards | ANSI Z244, OSHA 29 CFR 1910.147 (4) (ii) (A) (1) / (c) (5) (ii) (C) (1) |
| Height (cm) | 10.41 |
|---|---|
| Length (cm) | 29.46 |
| Width (cm) | 23.88 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.7425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)