-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Speed Reducer |
|---|---|
| Base | Optional |
| Base To Shaft Center | 2.28" |
| Base Type | Optional |
| Bearing Type | Tapered Roller |
| Bore Dia. | 5/8" |
| Duty | Washdown |
| Features | High Strength Steel Output Shaft, Internal Baffles Assure Positive, Leak Free Venting, Large Oil Reservoir, Multi Position Mounting Flexibility, Super Finished Oil Seal Diameters On Both Input And Output Shafts Extend Seal Life |
| Frame | 56C |
| Gear Material | Steel |
| Gear Ratio | 60:1 |
| Gear Type | Worm |
| Grade | Grade 316 |
| Housing Material | Stainless Steel |
| Housing Material Finish | Stainless Steel |
| Housing Material Grade | 316 |
| Input Connection Type | C-Face |
| Input Rpm | 1750 RPM |
| Input Shaft Diameter | 5/8" |
| Lubrication | Klubersynth UH1 6-460 |
| Material | Stainless Steel |
| Max. Input Hp | 1/2 hp |
| Maximum Input Horsepower | 0.5 hp |
| Maximum Input Speed | 1750 RPM |
|---|---|
| Maximum Output Speed | 29 RPM |
| Maximum Output Torque | 670 lbs.-in. |
| Motor Frame Designation | 56C |
| Mounting Orientation | Any Angle |
| Mounting Type | Any Position |
| Nominal Output Rpm | 29 RPM |
| Number Of Stages | 1 |
| Output Shaft Dia. | 1" |
| Output Shaft Height | 2.281" |
| Output Shaft Type | Round |
| Output Torque @ 1/40 Hp | 3600 lbs.-in. |
| Overall Length | 8 3/25" |
| Overhung Load | 700 lbs. |
| Overhung Load Capacity | 700 lbs.-ft. |
| Pinion Material | Hardened Steel |
| Rotation | CW/CCW |
| Seal Type | Double Lip |
| Shaft Orientation | Right Angle |
| Single/double Output | Left Single Output |
| Solid/hollow Output Shaft | Solid |
| Speed Reducer Type | C Face |
| Worm Gear Material | Bronze |
| Height (cm) | 24.38 |
|---|---|
| Length (cm) | 20.62 |
| Width (cm) | 25.4 |
| HS Code | 8483405050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 12.249 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)