-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Reducer |
|---|---|
| Base Mounting Attachment | No Base |
| Center Distance | 3 1/4" |
| Fan Cooled | No |
| Input Style | F Standard Quill Flange |
| Lubrication | Klubersynth UH1 6-460 |
| Mounting Position | M1 |
|---|---|
| Output Shaft Dia. | 1 3/8" |
| Pre-lubricated | Yes |
| Reducer Material | Stainless Steel |
| Reduction Type | Single Reduction Right Angle |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 31.545 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)