-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Speed Reducer |
|---|---|
| Base | Optional |
| Base To Shaft Center | 2.06" |
| Base Type | Optional |
| Bearing Type | Tapered Roller |
| Bore Dia. | 5/8" |
| Duty | Washdown |
| Frame | 56C |
| Gear Material | Steel |
| Gear Ratio | 30:1 |
| Gear Type | Worm |
| Grade | Grade 316 |
| Housing Material | Stainless Steel |
| Housing Material Grade | 316 |
| Housing Mount Hole Size | 5/16"-18 |
| Input Connection Type | C-Face |
| Input Keyway Depth | 1/8" |
| Input Keyway Width | 3/16" |
| Input Rpm | 1750 RPM |
| Input Shaft Diameter | 5/8" |
| Lubrication | Klubersynth UH1 6-460 |
| Material | Stainless Steel |
| Max. Input Hp | 1/2 hp |
| Maximum Input Horsepower | 0.5 hp |
| Maximum Input Speed | 1750 RPM |
| Maximum Output Speed | 58 RPM |
| Maximum Output Torque | 416 lbs.-in. |
| Motor Frame Designation | 56C |
| Mount Hole Center-to-center Length | 4.19" |
|---|---|
| Mount Hole Center-to-center Width | 2.75" |
| Mounting Orientation | Any Angle |
| Mounting Type | Any Position |
| Nominal Output Rpm | 58 RPM |
| Number Of Housing Mount Holes | 4 |
| Number Of Stages | 1 |
| Output Keyway Depth | 3/16" |
| Output Keyway Width | 3/16" |
| Output Shaft Dia. | 7/8" |
| Output Shaft Height | 2.062" |
| Output Shaft Type | Round |
| Output Torque @ 1/40 Hp | 3600 lbs.-in. |
| Overall Height | 5.31" |
| Overall Length | 7 1/2" |
| Overall Width | 6.74" |
| Overhung Load | 600 lbs. |
| Overhung Load Capacity | 600 lbs.-ft. |
| Pinion Material | Hardened Steel |
| Rotation | CW/CCW |
| Seal Type | Double Lip |
| Shaft Center-to-center Height | 1 3/4" |
| Shaft Orientation | Right Angle |
| Single/double Output | Left Single Output |
| Solid/hollow Output Shaft | Solid |
| Speed Reducer Type | C Face |
| Worm Center Distance | 1 3/4" |
| Worm Gear Material | Bronze |
| Height (cm) | 13.49 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 17.12 |
| HS Code | 8483405050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 10.5075 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)