-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | IEC Frame AC Motor |
|---|---|
| Ac/dc | AC |
| Ambient Temp. | 40°C |
| Amps | 1.2/0.6A |
| Amps @ 208v | 1.5A |
| Bearing Type | Ball |
| Break-down Torque | 2.9 lbs.-ft. |
| Class | Stock |
| Conduit Box Position | F2 |
| Design Code | B |
| Efficiency | 72% |
| Enclosure Design | TEFC |
| Frame | D71C |
| Frame Material | Steel |
| Frame Size | D71C |
| Frequency | 60 Hz |
| Full Load Amps | 1.2/0.6A |
| Full Load Torque | 0.8 lbs.-ft. |
| Hp | 37/100 hp |
| Insulation Class | Class B |
| Ip Rating | IP54 |
| Leads | 9#18 |
| Line-line Res. @ 25° C | 25.2 ohms A Ph/0 ohms B Ph |
| Locked-rotor Torque | 2.7 lbs.-ft. |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Multiplier | K |
| Nameplate Rpm | 3450 RPM |
|---|---|
| Nema Design | B |
| No Load Amps | 0.36A |
| No. Of Poles | 2 |
| No. Of Speeds | 1 |
| Nominal Efficiency | 72% |
| Output Kw | 0.37 kW |
| Overall Length | 10.49" |
| Phase | 3 |
| Power Factor | 71 |
| Proprietary | No |
| Pull-up Torque | 2.5 lbs.-ft. |
| Revision | AB |
| Rpm | 3400-3600 RPM |
| Service Factor | 1.25 |
| Shaft Dia. | 14 mm |
| Shaft Rotation | Reversible |
| Start Configuration | DOL |
| Starting Amps | 4.5A |
| Temp. Rise @ Rated Load | 61°C |
| Temp. Rise @ S. F. Load | 78°C |
| Type | 3320M |
| Voltage | 230/460V |
| Warranty | 2 yrs. |
| Base Indicator | None |
| Height (cm) | 23.81 |
|---|---|
| Length (cm) | 35.09 |
| Width (cm) | 27.47 |
| HS Code | 85015100 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 9.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)