-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Wall Exhaust Fan |
|---|---|
| Assembled | Assembled |
| Bearing Type | Ball |
| Blade Dia. | 10" |
| Blade Material | Aluminum |
| Cfm @ 0.000-in. Sp | 620 CFM |
| Control Type | Toggle Switch |
| Dimension A | 15 1/4" |
| Dimension B | 17 1/2" |
| Dimension C | 4" |
| Dimension D | 14" |
| Drive Package Included | No |
| Drive Package With Motor Included | No |
| Drive Type | Direct Drive |
| Electrical Connection | Hardwired |
| Exhaust Airflow @ 0.000 In Sp | 620 CFM |
| Exhaust Airflow @ 0.100 In Sp | 530 CFM |
| Exhaust/supply Fan Item | Exhaust Fan |
| Fits Square Opening | 13" x 14" |
| Flange Depth | 1 1/4" |
| Flange Width | 1 1/4" |
| For Cut-out Height | 13" |
| For Cut-out Width | 14" |
| For Cutout Dia. | 14" |
| For Maximum Wall Thickness | 4" |
| For Min. Wall Thickness | 4" |
| For Use With | General Ventilation Applications, Hazardous Locations, Explosion Proof, Shutter Mounted Exhaust Fan |
| Frame Finish | Powder Coated |
| Frame Material | Steel |
| Guard Finish | Chrome |
| Guard Material | Steel |
| Guard Type | Intake |
| Height | 7 1/8" |
| Housing Material | Steel |
| Includes Dehumidistat | No |
| Includes Grill | No |
| Includes Motor | No |
| Max. Ambient Temp. | 104°F |
| Max. Depth | 17 1/2" |
| Max. Exhaust Airflow @ 0.000 In Sp | 620 CFM |
| Maximum Airflow | 620 CFM |
|---|---|
| Maximum Noise Level | 6.5 sones |
| Method Of Construction | Stamped |
| Motor Enclosure | Totally Enclosed Fan Cooled |
| Motor Enclosure Design | Explosion Proof Fan Cooled |
| Motor Hp | 1/3 hp |
| Motor Insulation | Class B |
| Motor Speed | 1625 RPM |
| Motor Type | EPFC |
| Mounting Holes O.c. | 14" |
| Mounting Orientation | Horizontal |
| Mounting Position | Horizontal |
| Nameplate Voltage | 115/230V AC |
| No. Of Blades | 3 |
| Noise Level @ 0.000 In Sp @ 5 Ft | 6.5 sones |
| Noise Level @ 0.100 In Sp @ 5 Ft | 6.5 sones |
| Number Of Blades | 3 |
| Number Of Fans | 1 |
| Number Of Speeds | 1 |
| Outside Dia. | 7 1/8" |
| Overall Depth | 17 1/2" |
| Overall Dia. | 15 1/4" |
| Overall Height | 15 1/4" |
| Overall Width | 15 1/4" |
| Phase | 1 |
| Propeller Dia. | 10" |
| Propeller Material | Aluminum |
| Shaft Dia. | 1/2" |
| Speed Controllable | No |
| Supply Airflow @ 0.000 In Sp | 620 CFM |
| Thermal Protection | Yes |
| Type | Explosion Proof |
| Vent Design | Ductless |
| Ventilation Type | Exhaust |
| Venturi Clearance Dia. | 1/8" |
| Venturi Depth | 5/8" |
| Venturi Dia. | 1/8" |
| Voltage | 115/230V |
| Wattage | 250 W |
| Width | 15 1/4" |
| Height (cm) | 40.64 |
|---|---|
| Length (cm) | 57.15 |
| Width (cm) | 48.26 |
| HS Code | 8414596095 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 22.5765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)