-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | High Temperature Grease |
|---|---|
| Additive | Sodium Nitrite |
| Additives Included | Sodium Nitrite |
| Application | Aluminum Can Manufacturing Bearings; Bearings; Brick Kiln Car Bearings; Conveyor Systems in glass and Aluminum Plants; Corrugator and Paper Machine Bearings; High Temperature Fans; High Temperature Ovens; Paint Plant Conveyor Bearings; Rod Mills; Tenter Frames; Textile Calender Roll Bearings; Textile Equipment; Valve Lubrication; Ventilation Fan Bearing Grease; Welding Machines |
| Base Oil | Synthetic |
| Color | White |
| Container Size | 2 oz. |
| Container Type | Tube |
| Display Qty | 1 |
| Grease Thickener | PTFE |
| Max. Operating Temp. | 572°F |
| Min. Operating Temp. | -4°F |
| Nlgi Grade | 2 |
|---|---|
| Nsf Rating | H1 |
| Product Family | XHT-AC |
| Product Type | Multipurpose Grease |
| Properties | High Temperature |
| Specific Gravity | 1.99 |
| Thickener | PTFE |
| Timken Load | 60 lbs. |
| Timken Ok Load | 60 lbs. |
| Viscosity @ 100c | 46 cST |
| Viscosity @ 40c | 500 cST |
| Standards | ASTM D1743 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 5.08 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)