-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Powered Scarifier |
|---|---|
| Air Consumption | 42 CFM |
| Air Inlet | 1/2" NPT Female |
| Air Inlet Gender | Female |
| Air Inlet Size | 1/2" |
| Air Inlet Type | NPT |
| Application | Lightweight Tool Suitable For Handwork |
| Cfm @ Full Load | 42 CFM |
| Cleaning Area | 5" |
| Duty | Light Duty |
| Exhaust | Rear |
| Exhaust Location | Rear |
| Handle Design | Straight |
| Handle Type | Palm Grip |
|---|---|
| Hp | 3/4 hp |
| Includes | Gear Lubricant, Vacuum Shroud |
| Includes Dust Shroud | Yes |
| Min. Hose Size | 1/2" |
| Overall Length | 13" |
| Removal Rate | 50 sq. ft./hr. to 70 sq. ft./hr. |
| Required Pressure | 80 psi to 100 psi |
| Series | K Series |
| Speed Setting | Variable Speed |
| Switch Type | Trigger |
| Tool Weight | 6 lbs. |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 25.4 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 4.05 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)