-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Powered Scarifier |
|---|---|
| Air Consumption | 42 CFM |
| Air Inlet | 1/2" NPT Female |
| Air Inlet Gender | Female |
| Air Inlet Size | 1/2" |
| Air Inlet Type | NPT |
| Application | Lightweight Tool Suitable For Handwork |
| Cfm @ Full Load | 42 CFM |
| Cleaning Area | 5" |
| Cutting Width | 5" |
| Duty | Light Duty |
| Exhaust | Rear |
| Exhaust Location | Rear |
| Handle Design | Straight |
| Handle Type | Palm Grip |
|---|---|
| Hp | 3/4 hp |
| Includes | Gear Lubricant |
| Includes Dust Shroud | No |
| Locking | No Locking |
| Min. Hose Size | 1/2" |
| Minimum Hose Size | 3/8" |
| Overall Length | 13" |
| Removal Rate | 50 sq. ft./hr. to 70 sq. ft./hr. |
| Required Pressure | 80 psi to 100 psi |
| Series | K Series |
| Speed Setting | Variable Speed |
| Switch Type | Trigger |
| Tool Weight | 6 lbs. |
Aurand KP5 surface scaler is suitable for removing rust, paint and adhesives from steel, asphalt and concrete surfaces. This surface scaling tool is ideal for working on beams, large pipes, valves, tanks, bridge structures and oil platform surfaces.
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 55.88 |
| Width (cm) | 25.4 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 4.05 |
Aurand offers pneumatic and electric powered scarifiers for removing accumulation from hard surfaces. Electric scarifiers are ideal for applications requiring extended usage. These scarifiers are corded for easy manoeuvrability on preparation surfaces.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)