-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Powered Scarifier |
|---|---|
| Air Consumption | 42 CFM |
| Air Inlet | 1/2" NPT Female |
| Air Inlet Gender | Female |
| Air Inlet Size | 1/2" |
| Air Inlet Type | NPT |
| Application | Lightweight Tool Suitable For Handwork |
| Cfm @ Full Load | 42 CFM |
| Cleaning Area | 8" |
| Duty | Light Duty |
| Exhaust | Rear |
| Exhaust Location | Rear |
| Handle Design | Straight |
| Handle Type | Palm Grip |
|---|---|
| Hp | 3/4 hp |
| Includes | Gear Lubricant |
| Includes Dust Shroud | Yes |
| Min. Hose Size | 1/2" |
| Overall Length | 13" |
| Removal Rate | 60 sq. ft./hr. to 90 sq. ft./hr. |
| Required Pressure | 80 psi to 100 psi |
| Series | K Series |
| Speed Setting | Variable Speed |
| Switch Type | Trigger |
| Tool Weight | 9 lbs. |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 55.88 |
| Width (cm) | 25.4 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 5.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)