-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cutter Bundle |
|---|---|
| Cleaning Area | 5" |
| Compatible Product Type | Air-Powered Scarifier, Corded Handheld Scarifier |
| Compatible With Grainger Part Number | 20RD93, 20RD95, 29FW81, 29FW83 |
| Compatible With Manufacturer Part Number | K7-1, K7-1V, KP5, KP5V |
|---|---|
| For Use With | K7-1, K7-1V, Kp5, Kp5V |
| Includes | Cotter Pins, Felt Washers |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 8.26 |
| Width (cm) | 7.62 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.7875 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)