-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rebuild Kit |
|---|---|
| Compatible With Grainger Part Number | 24W664, 24W666, 3UM11, 3UM12 |
| Compatible With Manufacturer Model Number | 8344G070, EF8344G070 |
| Fits Brand | Emerson |
| For Use With Grainger Item Number | 24W664, 3UM11, 24W666, 3UM12 |
|---|---|
| For Use With Mfr. Model Number | 8344G070 120/60,110/50, 8344G070 120/60,110/50, EF 8344G070 120/60,110/50 |
| Includes | Body Gasket, Core Spring, Large Body Gasket, Large Piston U Cup Lip Seal, Lower Disc Holder Assembly, Lower Insert Gasket, Machine Screw, Main Disc, Middle Insert Gasket, Piston Nut Gasket, Piston O-Ring Gasket, Retaining Cap, Small Body Gasket, Small Piston U Cup Lip Seal, Upper Insert Gasket |
| Product Type | Valve Repair Kit |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 13.72 |
| Width (cm) | 9.4 |
| HS Code | 8481909085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.162 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)