-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rebuild Kit |
|---|---|
| For Use With Grainger Item Number | 4ELC9 |
| For Use With Mfr. Model Number | 8320A190 12/DC |
| Includes | Core Assembly, Core Guide, Core Spring, Disc Holder, Disc Holder Spring, End Cap Gasket, Retaining Cap, Retaining Clip, Solenoid Base Gasket, Solenoid Base Sub-Assembly, Spring Washer, Sub-Assembly |
|---|---|
| Product Type | Valve Repair Kit |
| Height (cm) | 13.21 |
|---|---|
| Length (cm) | 9.4 |
| Width (cm) | 6.6 |
| HS Code | 8481909085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)