-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rebuild Kit |
|---|---|
| Compatible With Brand | Emerson |
| Compatible With Grainger Part Number | 24W632, 3UL85, 3UL86, 4ELD2 |
| Compatible With Manufacturer Model Number | 8320G001AC |
| For Use With Grainger Item Number | 24W632, 3UL85, 4ELD2, 3UL86 |
|---|---|
| For Use With Mfr. Model Number | 8320G001 120/60, 110/50, 8320G001 120/60, 110/50, 8320G001 24/60 242064-100 |
| Includes | Body Gasket, Bonnet Gasket, Core Assembly, Core Spring, Plug Nut/Core Tube, Solenoid Base Assembly, Valve Bonnet |
| Product Type | Valve Repair Kit |
| Height (cm) | 13.46 |
|---|---|
| Length (cm) | 9.65 |
| Width (cm) | 5.59 |
| HS Code | 8481909085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1035 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)