-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rebuild Kit |
|---|---|
| Fits Brand | Emerson |
| For Use With Grainger Item Number | 24W634, 3UM02, 3UM03 |
| For Use With Mfr. Model Number | 8320G194 120/60, 110/50, 8320G194 120/60, 110/50, EF 8320G194 120/60, 110/50 |
|---|---|
| Includes | Core Assembly, Core Guide, Core Spring, Disc Holder Spring, Disc Holder Sub-Assembly, End Cap Gasket, Retaining Cap, Retaining Clip, Solenoid Base Gasket, Solenoid Base Sub-Assembly, Spring Washer |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 13.72 |
| Width (cm) | 9.4 |
| HS Code | 8481909085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)