-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nozzle |
|---|---|
| Bore | 15.875 mm |
| Bore Dia. | 5/8" |
| Bore Size | 15.875 mm |
| Compatible With Brand | Bernard, Miller |
| Connection Type | Threaded |
| Duty Rating | Standard Duty |
| For Contact Tip Series | Centerfire |
| For Gas Diffuser Number | D-1 |
| For Mig Gun Series | Btb, Clean Air, Dura-Flux, Filtair, Q-Gun, S-Gun, Xr-Aluma-Pro, Xr-Pistol |
| Insulation Type | Self Insulated |
|---|---|
| Material | Copper |
| Nozzle Series | LARGE CENTERFIRE Series |
| Nozzle Shape | Conical |
| Nozzle To Tip Relationship | 1/8" Recess |
| Outside Diameter | 1.0625" |
| Process | Mig Welding (GMAW) |
| Type | Centerfire , Large |
| Wire Size | 5/8" |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 6.86 |
| Width (cm) | 2.79 |
| HS Code | 7419995050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)