-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flowmeter |
|---|---|
| Body Material | Brass |
| Delivery Pressure Range | 50 psi |
| For Gas Type | Argon, Carbon Dioxide, Helium |
| Gas Service | Argon, Carbon Dioxide, Helium |
| Hose Fitting Size | B (Inert) |
| Included Hose | Self-Centering Ball, Shatter Resistant Polycarbonate Resin Tube |
| Max. Inlet Pressure | 50 psi |
| Maximum Flow Rate (argon) | 60 SCFH |
| Maximum Flow Rate (carbon Dioxide) | 50 SCFH |
|---|---|
| Maximum Flow Rate (helium) | 160 SCFH |
| Maximum Inlet Pressure | 50 psig |
| Maximum Outlet Pressure | 50 psig |
| Mounting Type | Pipeline, Regulator |
| Number Of Stages | Single |
| Outlet Connection Type | RH |
| Overall Length | 1.89" |
| Product Type | Flowmeter |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 26.67 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.927 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)