-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nozzle |
|---|---|
| Bore | 15.875 mm |
| Bore Dia. | 5/8" |
| Connection Style | Threaded |
| Material | Brass |
| Size | H=.810,W=1.525,D=.935 |
|---|---|
| Style | Large |
| Type | Centerfire |
| Wire Size | 5/8" |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 6.86 |
| Width (cm) | 3.05 |
| HS Code | 8515902000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.108 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)