-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Melt Blown Filter Cartridge |
|---|---|
| Application | Whole House Water Filtration |
| Compatible Mfr. Model Number | Ap101T, Ap102T, Ap11T, Ss12 Epe-316L, Ss4 Epe-316L, Ss8 Epe-316L, Sst1Ha, Sst2Hb |
| Compatible With Grainger Part Number | 1ZKK5, 2P275, 3BU37 |
| Features | Whole House Water Filter Systems Help Protect Pipes And Appliances |
| Filter Media | Polypropylene |
| Flow Rate | 16 GPM |
| For Use With | Whole House Water Filter Systems |
| Height | 19 1/2" |
| Inside Dia. | 1" |
| Material | Polypropylene |
| Max. Pressure | 125 psi |
| Max. Temp. | 170°F |
|---|---|
| Maximum Temperature | 100°F |
| Microns | 5 µm |
| Minimum Pressure | 25 psi |
| Minimum Temperature | 40°F |
| Outside Dia. | 2 1/2" |
| Overall Height | 19 1/2" |
| Reduces | Sediment |
| Series | Aqua-Pure Ap100 |
| Service Life | 1500 gal. |
| Standards | Fda Cfr-21 |
| Height (cm) | 49.28 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 6.35 |
| HS Code | 8421210000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.1328 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)