-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tube Cap |
|---|---|
| Application | Air, Potable Water |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Cap |
| Body Material | Wrought Copper |
| Compatible Copper Tube Size | 1/4" |
| Compatible Tube Outer Diameter | 3/8" |
| Connection Type | C |
|---|---|
| Fitting Material | Wrot Copper |
| Max. Pressure | 729 psi @ 200°F |
| Outside Dia. | 3/8" |
| Specific Pipe Fitting Shape | Cap |
| Temp. Range | -20°F to +400°F |
| Tube Size | 1/4" |
| Height (cm) | 0.94 |
|---|---|
| Length (cm) | 1.09 |
| Width (cm) | 1.09 |
| HS Code | 7412100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0027 |





Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)