NIBCO 9172500 617 Tube Cap, Cup, 1/8 Inch Size, Wrot Copper

Item: BU4TTM
Model: 9172500
Cross Ref: 39R527 / 617
27 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$3.06
10% off
$2.75 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Tube Cap
Size 1/8"

Shipping Information

Height (cm) 0.71
Length (cm) 0.74
Width (cm) 0.74
Country Of Origin US
Weight (kg) 0.0018

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site