-
Select Country
- Source Now
Ships within 2 days via
Use code (FAB5), get 5% off!
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fastener Laminate Technical Data Sheet |
|---|---|
| Book Title | Hot Sheet F13 |
| Depth | 0.015" |
| For Use With | Fastener Reference, Fastener Tech Information, Threaded/Non Threaded Fasteners |
| Height | 11" |
| Includes | Tables From Black Book Pages 44, 45, 70, 71, 104, 112, 113, 220 |
| Language | English |
| Material | Laminated Paper |
|---|---|
| Number Of Pages | 1 |
| Number Of Pages/sheets | 1 |
| Product Type | Technical Data Sheet |
| Type | Hot Sheet F13 |
| Width | 8 1/2" |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 28.19 |
| Width (cm) | 21.84 |
| HS Code | 4911998000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)