-
Select Country
- Source Now
Ships within 2 days via
Use code (FAB5), get 5% off!
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fastener Laminate Technical Data Sheet |
|---|---|
| Book Title | Hot Sheet F16 |
| Depth | 0.015" |
| For Use With | Fastener Reference, Fastener Tech Information, Threaded/Non Threaded Fasteners |
| Height | 11" |
| Includes | Tables From Black Book Pages 74-77, 79-81 |
| Language | English |
| Material | Laminated Paper |
|---|---|
| Number Of Pages | 1 |
| Number Of Pages/sheets | 1 |
| Product Type | Technical Data Sheet |
| Type | Hot Sheet F16 |
| Width | 8 1/2" |
Engineers Black Book FBB-HSF16 fastener laminate technical data sheet provides detailed information about different grades of bolts and nuts, helping engineers select the appropriate fasteners for their projects. This sheet includes data on material specifications, tensile strength, thread pitch and more. This fastener tech sheet is essential for ensuring the safety, reliability and efficiency of mechanical assemblies and structures by aiding in the correct selection and application of bolts & nuts.
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 28.19 |
| Width (cm) | 21.84 |
| HS Code | 4901990050 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.018 |
The accuracy and relevance of the data depend on the version of this Engineers Black Book you have. It's essential to ensure that you have the latest edition to access the most current technical information.
Yes, this data sheet can be used for educational purposes in engineering courses and training programs. It provides valuable reference material for teaching and learning about fasteners.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)